Wallplt 1G Recpt Emerg Mid Red
Mfr # PJ8EMRD
Zoro # G706887209
product price: $15.75
/eaKey Features
Number of Gangs
Single-gang
Color
Red
Material
Polycarbonate
Special Features
Premarked "EMERGENCY"
Type
Wallplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ8EMRD
Zoro #
G706887209
UPC #
32664580857
Country of Origin
United States
Dimensions
Product Height
4.87 IN
Product Length/Depth
.08 IN
Wallplate Size
Mid-size
Product Width
3.12 IN
Details
Number of Gangs
Single-gang
Color
Red
Material
Polycarbonate
Special Features
Premarked "EMERGENCY"
Type
Wallplate
Certifications
UL Listed
Cutout
Duplex receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.