Watertight Locking Connector, L5-30R, 30 A, 125/250V AC, 2 Pole, Spring Clamp Terminals

  • Mfr # L530C

  • Zoro # G213781212


product price: $31.19
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L530C
Zoro #
G213781212
UPC #
32664393402
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.69 in
For Minimum Cable Diameter
0.25 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA certified, NOM, UL Listed
Resistance Properties
Abuse Resistant, Watertight
Wiring Style
Standard

Description

Abuse-resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/Phillips/Robertson for use in the US and Canada. 1/4 to 11/16 in cord Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products