
WIU-1 Cover, 3-1/4 in L, 4-29/64 in W, Rectangular, Polycarbonate, Gray
Mfr # WIU-1/WIUX-1CL
Zoro # G813790355
product price: $35.39
/eaKey Features
Lid Style
Self-Closing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIU-1/WIUX-1CL
Zoro #
G813790355
UPC #
32664006401
Country of Origin
United States
Details
Lid Style
Self-Closing
Description
UV-resistant polycarbonate back, see-through self closing cover and pre-mounted gasket protect against rain, sleet and snow without cracking or breaking. Non-corrosive and non-conductive. Snap-in inserts for flexibility. Moveable hinges mount either horizontally or vertically in vinyl, brick, stucco or concrete. Meets and exceeds UL outdoor low voltage landscape lighting requirements. Meets 1999 NEC Article 210-60 b for hotels and motels requiring covered receptacles behind beds and 2002 NEC Article 406.8 B 1 for receptacles in damp or wet locations. Comes standard with three inserts for a total of 16 different configurations: duplex, decorator and a toggle/five receptacle opening. Receptacle sizes are 1-1/4 in 31-3/4 mm, 1-3/8 in 34.925 mm, 1-1/16 in 41.275 mm, 1-3/4 in 44.45 mm and 2-1/8 in 54 mm. 3-1/4 in D x 6.085 in x 4.446 in. UL and cUL listed, meets NEMA 3R requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.