Shop EATON WIRING DEVICES
Create Account
WIU-1 Cover, 3-1/4 in L, 4-29/64 in W, Rectangular, Polycarbonate, Gray
- Mfr # WIUX-1CL
- Zoro # G625002967
product price:Â
$
29.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WIUX-1CL
- Zoro #
- G625002967
- UPC #
- 32664006401
- Country of Origin
- China
Description
UV-resistant polycarbonate back, see-through self-closing cover and pre-mounted gasket protect against rain, sleet and snow without cracking or breaking. Non-corrosive and Non-conductive. Snap-in inserts for flexibility. Moveable hinges mount either horizontally or vertically in vinyl, brick, stucco or concrete. Meets and exceeds UL outdoor low voltage landscape lighting requirements. Meets 1999 NEC Article 210-60 (b) for hotels and motels requiring covered receptacles behind beds and 2002 NEC Article 406.8 (B) (1) for receptacles in damp or wet locations. Comes standard with three inserts (for a total of 16 different configurations): duplex, decorator and a toggle/five receptacle opening. Receptacle sizes are 1-1/4 in (31-3/4 mm), 1-3/8 in (34.925 mm), 1-1/16 in (41.275 mm), 1-3/4 in (44.45 mm) and 2-1/8 in (54 mm). 3-1/4 in D x 6.085 in x 4.446 in. UL and cUL listed, meets NEMA 3R requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.