XB IEC terminal block, 6.2 mm Screw connection single level-through-feed, 50PK
- Mfr # XBUT4
- Zoro # G016267845
product price:Â
$
160.99
/pk of 50, $3.22/ea
Free Shipping & Returns
Key Features
Mounting Type
DIN
Connection Type
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBUT4
- Zoro #
- G016267845
- UPC #
- 782116894284
- Country of Origin
- United States
Details
- Item
- Terminal Block
- Mounting Type
- DIN
- Connection Type
- Screw Clamp
Description
Eaton XB IEC terminal block, 6.2 mm Screw connection single level-through-feed, Gray, 10 AWG/4 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC #26-10 AWG, EN #26-10 AWG, UL #26-10 AWG wire, IEC 41A, EN 30,38A, UL 30A. Eatonsrobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies - screw, spring cage andinsulationdisplacementconnection IDC - reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.