Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XT IEC bimetallic overload relay, 12-16A overload range, 45 mm Frame size

  • Mfr # XTOB016BC1

  • Zoro # G316379842


product price: $93.43
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
12 A
Maximum Overload Relay Current Setting
16 A
Auxiliary Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOB016BC1
Zoro #
G316379842
UPC #
-
Country of Origin
Germany

Details

Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
12 A
Maximum Overload Relay Current Setting
16 A
Auxiliary Contact Form
1NO/1NC

Description

Eaton XT IEC bimetallic overload relay, 12-16A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 12-15A contactor, 10A trip type. Eatons XT line brings IEC power control to a whole new level. The XT IEC series includes non-reversing and reversing contactors and starters as well as overload relays and accessories. Enclosed control options include metallic and non-metallic enclosures with circuit breakers, and North American or European fuses. Save space and engineering design time with XT IEC series overload relays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.