XT IEC contactor, 12A, 220 Vac 50 Hz, 240 Vac 60 Hz, 1NC, 12A, Frame B, 45 mm, 3P

  • Mfr # XTCE012B01B

  • Zoro # G116287934


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Depth
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE012B01B
Zoro #
G116287934
UPC #
-
Country of Origin
Romania

Dimensions

Height
2 in
Depth
3 in
Width
3 in

Details

Item
Iec Contactor

Description

The Eaton XT IEC contactor is an IEC Magnetic Contactor designed to switch AC loads. It is a 3-pole device (3P) with frame size B and a width of 45 mm. The unit is rated for operation within the specified current range and rated for operation within the specified voltage and frequency ranges, configured with 1 NC contact.

Key features:

  • Poles: 3P (three-pole)
  • Frame size: Frame B
  • Width: 45 mm
  • Current rating: rated for operation within the specified current range
  • Voltage compatibility: rated for operation within the specified voltage and frequency ranges
  • Contacts: 1 NC (one normally closed contact)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.