XT IEC contactor, 18A, 230Vac, 50Hz, 1NC, 18A, Frame C, 45mm, 3 pole, Non-reversing

  • Mfr # XTCE018C01F

  • Zoro # G416267858


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE018C01F
Zoro #
G416267858
UPC #
782116485253
Country of Origin
Romania

Details

Item
Contactor
Number of Poles
3

Description

The EATON - XT IEC Contactor is a non-reversing, 3-pole industrial tool with an 18A capacity. It operates at a frequency of 50Hz and operates within the specified voltage range of 230Vac. The contactor comes in Frame C size with dimensions measuring up to 45mm. This product also features one normally closed (1NC) configuration.

Key Features:

Non-Reversing: This feature indicates that the contactor only allows current flow in one direction, preventing any potential damage from reverse currents.

  • Three-Pole: The three poles denote the number of circuits this device can control simultaneously, providing versatility in its applications.
  • Operating Frequency and Voltage: With an operating frequency of 50Hz and designed to operate with power supplies that meet its specified voltage requirements.
  • Frame C Size: The product dimensions are 45mm, please ensure this meets your installation space requirements before purchase.
  • Normally Closed Configuration: This product features a normally closed (1NC) configuration. Please consult an expert or refer to user manual for understanding how this feature works in operation.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.