Zoro Homepage

XT IEC contactor, 400A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 400A, Frame M

  • Mfr # XTCE400M22A

  • Zoro # G416287979


product price: $3,961.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE400M22A
Zoro #
G416287979
UPC #
-
Country of Origin
Romania

Description

The Eaton XT IEC contactor is an IEC magnetic contactor used to switch high-current AC power. This model is rated for operation within the specified voltage ranges. It includes contact configuration options as specified and conforms to Frame M size specifications.

Key features

  • Current rating: 400 A (maximum load current it can switch)
  • Contact configuration: 2 NO and 2 NC (2NO-2NC)
  • Coil voltage options: 110 VAC 50 Hz or 120 VAC 60 Hz
  • Frame size: Frame M
  • Category: IEC Magnetic Contactors
  • Brand/model: Eaton XT IEC contactor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.