5th Wheel Hitch 16K - Fixed, Box 1
Mfr # 48626-1
Zoro # G615568671
product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
30 in
Length
103 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48626-1
Zoro #
G615568671
UPC #
-
Country of Origin
China
Dimensions
Depth
30 in
Length
103 in
Details
Color
Black
Material
Steel
Description
Eaz-Lift quality on a standard base-rail-style bracket system. The Stationary- and Slider-Fifth Wheel Hitches' universal design allows them to be mounted to any existing base rails to Eaz-Lift's heavy-duty rails. Ideal for truck with a short bed, the 16KS, 18KS, and 22KS models utilize the slider system to avoid truck and trailer damage by allowing additional turning clearance. The 16KS and 18KS may be mounted on any existing rails. The 22KS must be mounted on Eaz-Lift 22K rated rails 48630. Mounts to industry standard 4 and 10 bolt bed rails. Fully enclosed rollers and locking mechanism to minimize debris build-up. Secondary handle lock to ensure jaws have been locked closed. Displaces hitch 9 toward tailgate for tight maneuvering. Durable powder-coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.