Zoro Homepage

5th Wheel Hitch 16KS - Slider, Box 2

  • Mfr # 48625-2

  • Zoro # G115568614


product price: $519.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
28 in
Color
Black
Length
93 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48625-2
Zoro #
G115568614
UPC #
-
Country of Origin
China

Dimensions

Depth
28 in
Length
93 in

Details

Color
Black
Material
Steel

Description

Eaz-Lift quality on a standard base-rail-style bracket system. The Stationary- and Slider-Fifth Wheel Hitches' universal design allows them to be mounted to any existing base rails to Eaz-Lift's heavy-duty rails. Ideal for truck with a short bed, the 16KS, 18KS, and 22KS models utilize the slider system to avoid truck and trailer damage by allowing additional turning clearance. The 16KS and 18KS may be mounted on any existing rails. The 22KS must be mounted on Eaz-Lift 22K rated rails 48630. Mounts to industry standard 4 and 10 bolt bed rails. Fully enclosed rollers and locking mechanism to minimize debris build-up. Secondary handle lock to ensure jaws have been locked closed. Displaces hitch 9 toward tailgate for tight maneuvering. Durable powder-coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.