Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5th Wheel Lube Plate - 12in

  • Mfr # 44675

  • Zoro # G916559682


product price: $18.25
/ea

Key Features

Color
Black
Material
Plastic
Length
11.75 in
Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44675
Zoro #
G916559682
UPC #
14717446754
Country of Origin
United States

Dimensions

Length
11.75 in
Depth
11.75 in

Details

Color
Black
Material
Plastic

Description

The Eaz Lift 5th Wheel Lube Plate features a high-density, wear-resistant plastic construction with no need for messy grease. It cushions vibrations and helps protect against friction and wear. Place the lube plate on the 5th wheel king pin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.