Zoro Homepage

Bumper-Mount Spare Tire Carrier

  • Mfr # 48476

  • Zoro # G115810782


product price: $71.75
/ea

Key Features

Length
24.75 in
Material
Steel
Color
Black
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48476
Zoro #
G115810782
UPC #
14717484763
Country of Origin
China

Dimensions

Length
24.75 in
Depth
9 in

Details

Material
Steel
Color
Black

Description

Camcos Eaz-Lift Bumper Mount Spare Tire Carrier easily mounts to your RV bumper to create an exterior spare tire location. It fits RV bumpers that are up to 4 tall and 4 wide and is hinged, so it doesnt limit access to your storage areas. Made of heavy-duty powder coated steel and zinc plated hardware, so it's built to last. Compatible with the following wheels: 4 lug x 4, 5 lug x 4.5 and 5 lug x 4.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.