
Forged Hi-Low Shank - 2.5in x 2.5in x 12in 5.75in Drop, 8.75in Rise
Mfr # 48652
Zoro # G515810696
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Length
15 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48652
Zoro #
G515810696
UPC #
14717486521
Country of Origin
China
Dimensions
Depth
14 in
Length
15 in
Details
Color
Black
Material
Steel
Description
Camcos Eaz-Lift Shanks are designed to provide excellent towing and smooth adjustability. They allow you to modify the vertical height of your ball mount. Made of heavy-duty forged steel with a powder coated finish for years of rugged use. Shanks can be used in either the up or down position to match the ball mount to any coupler height. They are designed to fit a 2.5 x 2.5 receiver and adapt to standard ball mounts. This model has an effective length of 12 with a drop of 5.75 and a rise of 8.75. Rated for 15,000 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.