11.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 82298
Zoro # G0562849
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11.00mm
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82298
Zoro #
G0562849
UPC #
083771822989
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
11.00mm
Shank Dia.
3/8"
Drill Bit Dimension Type
Metric
Details
Item
Jobbr Drill Bit,Hgh Speed Steel,Blk,11mm
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Description
Jobbr Drill Bit,Hgh Speed Steel,Blk,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.