Zoro Homepage

1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit

  • Mfr # 86750

  • Zoro # G0563740


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#2
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86750
Zoro #
G0563740
UPC #
083771867508
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
#2
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Jobber Drill,M2 HSS,Black Oxide,1/16"
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Jobber Drill,M2 HSS,Black Oxide,1/16 In., Drill Bit Size #2, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.