Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/64" HSS TiN 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"

  • Mfr # 87083

  • Zoro # G0564249


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
17/64"
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87083
Zoro #
G0564249
UPC #
083771870836
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
17/64"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Titanium Jobber Drill Bit,17/64"
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Coolant Through
No
Point Type
Split point
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiN
Finish
Tin
Material
High Speed Steel

Description

Titanium Jobber Drill Bit,17/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.