Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18PK 12x112Dowel Pin

  • Mfr # 30004

  • Zoro # G408118786


product price: $3.15
/ea
Sold in multiples of 6 for $18.90

Key Features

Pin Item
Dowel Pin
Dowel Pin Type
Fluted
System of Measurement
Inch
Nominal Diameter
1/2 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30004
Zoro #
G408118786
UPC #
83771300043
Country of Origin
China

Dimensions

Nominal Diameter
1/2 in
Shank Length
1-1/2 in
Fastener Length
1-1/2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Dowel Pin Type
Fluted
System of Measurement
Inch

Description

18 Pack, 12 x 112, Fluted Dowel Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.