25/64" HSS TiN 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 87091
Zoro # G0564273
product price: $9.89
/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
25/64"
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87091
Zoro #
G0564273
UPC #
083771870911
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
25/64"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Titanium Jobber Drill Bit,25/64"
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Description
Titanium Jobber Drill Bit,25/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.