3/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 86765
Zoro # G0564063
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/16"
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86765
Zoro #
G0564063
UPC #
083771867652
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
3/16"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Jobber Drill,M2 HSS,Black Oxide,3/16"
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Description
Jobber Drill,M2 HSS,Black Oxide,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.