Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Diameter x 12" SDS plus Hammer Drill Bit

  • Mfr # 88574

  • Zoro # G6925437


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88574
Zoro #
G6925437
UPC #
83771885748
Country of Origin
Taiwan, Province of China

Description

Type: SDS Plus Mansory Hammer Drills
Material Type: Tungsten carbide tipped drills
Includes: 3/8" size drill with 12" long
Drills holes into hardened concrete and other masonry where impact is necessary. Faster, more efficient drilling in more demanding masonry materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.