3/8" Drive Screwdriver, SAE, 1 pcs
Mfr # 80098
Zoro # G0562173
product price: $8.95
/eaKey Features
Drive Size
3/8"
Number of Pieces
1
Overall Length
3"
SAE or Metric
SAE
Output Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80098
Zoro #
G0562173
UPC #
083771800987
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
3"
Output Drive Size
3/8"
Details
Item
Screwdriver
Number of Pieces
1
SAE or Metric
SAE
Output Drive Type
Square
Drive Type
Square
Number of Points
4
Description
Square Drive Socket Adapter,3/8 In.,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.