Zoro Homepage

4.00mm HSS 135 Deg. Jobber Length Drill Bit

  • Mfr # 82284

  • Zoro # G0562648


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.00mm
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82284
Zoro #
G0562648
UPC #
083771822842
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
4.00mm
Shank Dia.
3/8"
Drill Bit Dimension Type
Metric

Details

Item
Jobber Drill Bit,Hgh Speed Steel,Blk,4mm
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit

Description

Jobber Drill Bit,Hgh Speed Steel,Blk,4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.