5.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 82287
Zoro # G0562532
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.50mm
Shank Dia.
3/8"
Cutting Direction
Right Hand
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82287
Zoro #
G0562532
UPC #
083771822873
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
5.50mm
Shank Dia.
3/8"
Drill Bit Dimension Type
Metric
Details
Item
Jobber Drill Bit,Hgh Spd Steel,Blk,5.5mm
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Coolant Through
No
Point Type
Split point
Description
Jobber Drill Bit,Hgh Spd Steel,Blk,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.