7/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 86767
Zoro # G0564048
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/32"
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86767
Zoro #
G0564048
UPC #
083771867676
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
7/32"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Jobber Drill,M2 HSS,Black Oxide,7/32"
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Point Type
Split point
Finish
black oxide
Drill Bit Finish
Black Oxide
Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Coolant Through
No
Description
Jobber Drill,M2 HSS,Black Oxide,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.