Zoro Homepage

73614 0.25 x 11 in. Flex A Bit Plus

  • Mfr # 2161818

  • Zoro # G116370094


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2161818
Zoro #
G116370094
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features Eazypower offers a full assortment of Tool Accessories for hundreds of applications Eazypower has been a leader in tool accessories for 30 years Specifications Head Type: Hex Screwdriver Bit Size: 13 Product Type: Flex-A-Bit Number of Pieces: 1 pc. Shank Type: Hex Bit Length: 11 in. Packaging Type: Carded Shank Diameter: 1/4 in. Dimensions: 13.25 H x 3.5 W x 0.7 L Weight: 0.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.