Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

73628 Flex-A-Bit Plus 18-Inch Industrial 1/4-Inch Hex Bit Kit

  • Mfr # 73628

  • Zoro # G6485115


product price: $63.79
/ea

Key Features

Drive Size
1/4 in.
Overall Length
18 in.
SAE or Metric
SAE
Output Drive Type
Hex
Output Drive Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73628
Zoro #
G6485115
UPC #
83771736286
Country of Origin
China

Dimensions

Drive Size
1/4 in.
Overall Length
18 in.
Output Drive Size
1/4"

Details

Item
Hex Bit Kit
SAE or Metric
SAE
Output Drive Type
Hex
Number of Points
6

Description

73628 Flex-A-Bit Plus 18-Inch Industrial 1/4-Inch Hex Bit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.