All Hex Key Assortment, 10 pcs.
Mfr # 77080
Zoro # G0561388
product price: $17.79
/eaKey Features
SAE or Metric
SAE
Includes
(10) Phillips: 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16
Shank Style
Hex
Overall Length
2"
For Use With
Phillips(R) screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77080
Zoro #
G0561388
UPC #
083771770808
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Point Size
3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"
Shank Size
1/4"
Details
Item
All Hex Key Assortment,10 pcs.
SAE or Metric
SAE
Includes
(10) Phillips: 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16
Shank Style
Hex
For Use With
Phillips(R) screws
Bit Style
Phillips
Fastening Tool Item
Socket Bit
Description
All Hex Key Assortment,10 pcs., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.