Angle Driver, 1/4" Hex Accessories, 1
Mfr # 80943
Zoro # G9478341
product price: $23.29
/eaKey Features
For Use With
1/4 in Hex Driver
Includes
Bare Tool Only
Number of Pieces
1
Features
Fits In Drill Chuck, Fully Assembled
Application
Angle driving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80943
Zoro #
G9478341
UPC #
083771809430
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Height
3 in
Spindle Thread Size
1/4"
Details
Item
Offset Angle Driver
For Use With
1/4 in Hex Driver
Includes
Bare Tool Only
Number of Pieces
1
Features
Fits In Drill Chuck, Fully Assembled
Application
Angle driving
Impact Rated
Not Impact Rated
Accessory Type
Angle Driver
Compatible Product Type
1/4 in Hex Driver
Product Type
Angle Driver
Type
Impact Ready
Description
Offset Angle Driver, Accessory Type Angle Driver, For Use With 1/4 in Hex Driver, Impact Rated Not Impact Rated, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.