Angle Driver Combo, Power Drill
Mfr # 81545
Zoro # G9478357
product price: $81.79
/ea
Free Shipping & Returns
Key Features
For Use With
Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes
Includes
1/4 in Hex Shank Angle Driver, 3/8 in Keyless Chuck
Number of Pieces
2
Features
Fits In Drill Chuck, Fully Assembled
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81545
Zoro #
G9478357
UPC #
083771815455
Country of Origin
China
Dimensions
Overall Length
7 in
Overall Height
3 in
Spindle Thread Size
3/8, 1/4
Details
Item
Angle Driver Combo
For Use With
Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes
Includes
1/4 in Hex Shank Angle Driver, 3/8 in Keyless Chuck
Number of Pieces
2
Features
Fits In Drill Chuck, Fully Assembled
Impact Rated
Not Impact Rated
Application
Angle driving
Accessory Type
Angle Driver
Product Type
Angle Driver
Compatible Product Type
Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes
Type
Impact Ready
Description
Angle Driver Combo, Accessory Type Angle Driver, For Use With Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes, Impact Rated Not Impact Rated, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.