Zoro Homepage

Assorted Short Hex Bits Set, HSS, 13 pcs.

  • Mfr # 73077

  • Zoro # G0560782


product price: $25.75
/ea

Key Features

Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Tin
Includes
(13) Piece Asst. Short Hexbits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4CD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73077
Zoro #
G0560782
UPC #
083771730772
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"

Details

Item
Assorted Short Hex Bits Set, HSS, 13 pcs.
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Tin
Includes
(13) Piece Asst. Short Hexbits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4CD
For Use With
Rotary Screwdriving Tools; Impact Screwdriving Tools
Fastening Tool Item
Socket Bit

Description

Assorted Short Hex Bits Set,HSS,13 pcs., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.