Zoro Homepage

Assorted Wire Wheel Brushes, 50 pcs.

  • Mfr # 87119

  • Zoro # G0564477


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
1-1/4",1-1/2",2",2-1/2",3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87119
Zoro #
G0564477
UPC #
083771871192
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
1-1/4",1-1/2",2",2-1/2",3"

Details

Mounting Type
Shank
Max. RPM
4500
Item
Assorted Wire Wheel Brushes,50 pcs.

Description

Assorted Wire Wheel Brushes,50 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.