Zoro Homepage

Ball Type Socket Adapter, 1"

  • Mfr # 77214/B

  • Zoro # G1117282


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Overall Length
1"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77214/B
Zoro #
G1117282
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Drive Size
1/4"
Shank Size
1/4" Hex

Details

Item
Ball Type Socket Adapter,1"
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Square
Bit Style
Ball Type Socket Adapter
SAE or Metric
SAE

Description

Ball Type Socket Adapter,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.