Zoro Homepage

Ball Type Socket Adapters, 2", 3/8" dia.

  • Mfr # 73480/B

  • Zoro # G1117002


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Overall Length
2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73480/B
Zoro #
G1117002
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Drive Size
3/8"
Shank Size
1/4" Hex

Details

Item
Ball Type Socket Adapters,2",3/8" dia.
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Square
Bit Style
Ball Type Socket Adapter
SAE or Metric
SAE

Description

Ball Type Socket Adapters,2 In.,3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.