Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballhex Metric Power Bit, 5mm

  • Mfr # 88030/B

  • Zoro # G1118247


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Bit Style
Ball Hex
Overall Length
3"
SAE or Metric
Metric
Shank Style
Hex
Fastening Tool Tip Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88030/B
Zoro #
G1118247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"
Fastening Tool Tip Size
5 mm
Point Size
5mm
Shank Size
1/4"

Details

Item
Ballhex Metric Power Bit,5mm
Bit Style
Ball Hex
SAE or Metric
Metric
Shank Style
Hex
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit

Description

Ballhex Metric Power Bit,5mm, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.