Zoro Homepage

Ballhex SAE Power Bit, 3/16"

  • Mfr # 88016/B

  • Zoro # G1118280


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Bit Style
Ball Hex
Overall Length
6"
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Tip Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88016/B
Zoro #
G1118280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Fastening Tool Tip Size
3/16 in
Point Size
3/16"
Shank Size
1/4"

Details

Item
Ballhex SAE Power Bit,3/16"
Bit Style
Ball Hex
SAE or Metric
SAE
Shank Style
Hex
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit

Description

Ballhex SAE Power Bit,3/16 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.