Zoro Homepage

Bit Set, 3", 3 pcs.

  • Mfr # 73340

  • Zoro # G0561108


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Bit Style
Phillips
Overall Length
3"
SAE or Metric
SAE
For Use With
Phillips
Point Size
#1, #2, #3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73340
Zoro #
G0561108
UPC #
083771733407
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"
Point Size
#1, #2, #3

Details

Item
Bit Set,3",3 pcs.
Bit Style
Phillips
SAE or Metric
SAE
For Use With
Phillips
Includes
(3) Phillips: #1; #2; #3

Description

Bit Set,3 In.,3 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.