Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Key, 1/4 in. Pilot Size, 1/4 in.

  • Mfr # 88083/B

  • Zoro # G7631531


product price: $4.45
/ea

Key Features

Pilot Size (In.)
1/4
Used On
3/8" and 1/2" Capacity Drill Chucks
Jacobs equivalent
3605
Chuck Key Size
1/4"
Jacobs Equivalent
3605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88083/B
Zoro #
G7631531
UPC #
-
Country of Origin
China

Dimensions

Pilot Size (In.)
1/4
Chuck Key Size
1/4"
Pilot Size
1/4 in
Key Size
1/4 in

Details

Item
Drill Chuck Key
Used On
3/8" and 1/2" Capacity Drill Chucks
Jacobs equivalent
3605
Jacobs Equivalent
3605
For Use With
3/8 in and 1/2 in Capacity Drill Chucks
Handle Type
L
Type
KG L-Type
Product Type
Chuck Key
Compatible Drill Chuck
1/2 in Capacity Drill Chucks, 3/8 in Capacity Drill Chucks
Key Number
KGL

Description

Drill Chuck Key, Type KG L-Type, Key Size 1/4 in, Pilot Size 1/4 in, Handle Type L, For Use With 3/8 in and 1/2 in Capacity Drill Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.