Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot

  • Mfr # 88149

  • Zoro # G7521297


product price: $10.65
/ea

Key Features

Pilot Size (In.)
15/64, 1/4, 17/64
Used On
3/8" and 1/2" Capacity Drill Chucks
Chuck Key Size
#1, #2, #3, #4
Key Size
#1, #2, #3, #4
For Use With
3/8 in and 1/2 in Capacity Drill Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88149
Zoro #
G7521297
UPC #
083771881498
Country of Origin
China

Dimensions

Pilot Size (In.)
15/64, 1/4, 17/64
Chuck Key Size
#1, #2, #3, #4
Key Size
#1, #2, #3, #4
Pilot Size
15/64 in, 1/4 in, 17/64 in

Details

Item
Drill Chuck Key
Used On
3/8" and 1/2" Capacity Drill Chucks
For Use With
3/8 in and 1/2 in Capacity Drill Chucks
Handle Type
4-Way
Type
4 Way
Product Type
Chuck Key
Compatible Drill Chuck
3/8 in and 1/2 in Capacity Drill Chucks

Description

Drill Chuck Key, Type 4 Way, Key Size #1, #2, #3, #4, Pilot Size 15/64 in, 1/4 in, 17/64 in, Handle Type 4-Way, For Use With 3/8 in and 1/2 in Capacity Drill Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.