Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Key, 5/32 in. Pilot Size, 1/4 in.

  • Mfr # 88150/B

  • Zoro # G7534082


product price: $5.85
/ea

Key Features

Pilot Size (In.)
5/32
Used On
3/8" and 1/2" Capacity Drill Chucks
Chuck Key Size
1/4"
For Use With
3/8 in and 1/2 in Capacity Drill Chucks
Pilot Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88150/B
Zoro #
G7534082
UPC #
-
Country of Origin
China

Dimensions

Pilot Size (In.)
5/32
Chuck Key Size
1/4"
Pilot Size
5/32 in
Key Size
1/4 in

Details

Item
Drill Chuck Key
Used On
3/8" and 1/2" Capacity Drill Chucks
For Use With
3/8 in and 1/2 in Capacity Drill Chucks
Type
KG L-Type
Handle Type
L
Key Number
KGL
Product Type
Chuck Key
Compatible Drill Chuck
1/2 in Capacity Drill Chucks, 3/8 in Capacity Drill Chucks

Description

Drill Chuck Key, Type KG L-Type, Key Size 1/4 in, Pilot Size 5/32 in, Handle Type L, For Use With 3/8 in and 1/2 in Capacity Drill Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.