Chuck Key KG L-Type, 3/8 in.
Mfr # 88084
Zoro # G7584735
product price: $5.75
/eaKey Features
Pilot Size (In.)
15/64
Used On
3/8" and 1/2" Capacity Drill Chucks
Chuck Key Size
3/8"
Type
KG L-Type
Handle Type
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88084
Zoro #
G7584735
UPC #
083771880842
Country of Origin
China
Dimensions
Pilot Size (In.)
15/64
Chuck Key Size
3/8"
Pilot Size
15/64 in
Key Size
3/8 in
Details
Item
Drill Chuck Key
Used On
3/8" and 1/2" Capacity Drill Chucks
Type
KG L-Type
Handle Type
L
For Use With
3/8 in and 1/2 in Capacity Drill Chucks
Product Type
Chuck Key
Key Number
KGL
Compatible Drill Chuck
3/8 in and 1/2 in Capacity Drill Chucks
Description
Drill Chuck Key, Type KG L-Type, Key Size 3/8 in, Pilot Size 15/64 in, Handle Type L, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.