Zoro Homepage

Chuck Key T-Type, 1/4 in.

  • Mfr # 88091

  • Zoro # G7558397


product price: $3.79
/ea

Key Features

Pilot Size (In.)
13/64
Used On
3/8" and 1/2" Capacity Drill Chucks
Jacobs equivalent
30827
Chuck Key Size
1/4"
Jacobs Equivalent
30827
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88091
Zoro #
G7558397
UPC #
083771880910
Country of Origin
China

Dimensions

Pilot Size (In.)
13/64
Chuck Key Size
1/4"
Pilot Size
13/64 in
Key Size
1/4 in

Details

Item
Drill Chuck Key
Used On
3/8" and 1/2" Capacity Drill Chucks
Jacobs equivalent
30827
Jacobs Equivalent
30827
For Use With
3/8 in and 1/2 in Capacity Drill Chucks
Type
T-Type
Handle Type
T
Product Type
Chuck Key
Compatible Drill Chuck
3/8 in and 1/2 in Capacity Drill Chucks

Description

Drill Chuck Key, Type T-Type, Key Size 1/4 in, Pilot Size 13/64 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.