Zoro Homepage

Clutch Insert Bit, 1/8", 1" L

  • Mfr # 13492

  • Zoro # G0558910


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Bit Style
Clutch Insert Bits
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Overall Bit Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13492
Zoro #
G0558910
UPC #
083771134921
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Overall Bit Length
1 in
Fastening Tool Tip Size
1/8 in
Shank Size
1/4"
Point Size
1/8"

Details

Item
Clutch Insert Bit,1/8",1" L
Bit Style
Clutch Insert Bits
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Clutch Insert Bit,1/8 In.,1 In. L, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.