Clutch Power Bit, 1/4"
Mfr # 86153/B
Zoro # G1118098
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Bit Style
Clutch
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86153/B
Zoro #
G1118098
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
1/4"
Details
Item
Clutch Power Bit,1/4"
Bit Style
Clutch
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit
Description
Clutch Power Bit,1/4 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.