Coarse Wire Wheel Brush, 2", 1/4" Shank
Mfr # 87103
Zoro # G0564343
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
2"
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87103
Zoro #
G0564343
UPC #
083771871031
Country of Origin
Taiwan, Province of China
Dimensions
Arbor Hole Size
1/4" Shank
Brush Dia.
2"
Drill Bit Size
#29
Details
Mounting Type
Shank
Max. RPM
4500
Item
Coarse Wire Wheel Brush,2",1/4" Shank
Measurement System
Wire
Description
Coarse Wire Wheel Brush,2 In.,1/4 In. Shank, Drill Bit Size #29, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.