Zoro Homepage

Coarse Wire Wheel Brush, 2.5", 1/4" Shank

  • Mfr # 87105

  • Zoro # G0564300


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
2-1/2"
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87105
Zoro #
G0564300
UPC #
083771871055
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
2-1/2"
Drill Bit Size
#19

Details

Mounting Type
Shank
Max. RPM
4500
Item
Coarse Wire Wheel Brush,2.5",1/4" Shank
Measurement System
Wire

Description

Coarse Wire Wheel Brush,2.5 In.,1/4 In. Shank, Drill Bit Size #19, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.