Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coarse Wire Wheel Brush, 4", 1/2" Bore

  • Mfr # 87115

  • Zoro # G0564370


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
1-1/2"
Drill Bit Size
#25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87115
Zoro #
G0564370
UPC #
083771871154
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
1-1/2"
Drill Bit Size
#25

Details

Mounting Type
Shank
Max. RPM
4500
Item
Coarse Wire Wheel Brush,4",1/2" Bore
Measurement System
Wire

Description

Coarse Wire Wheel Brush,4 In.,1/2 In. Bore, Drill Bit Size #25, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.