Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coarse Wire Wheel Brush, 6", 1/2" Arbor

  • Mfr # 87117

  • Zoro # G0564352


product price: $9.25
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
1/2"
Brush Dia.
6"
Drill Bit Size
#13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87117
Zoro #
G0564352
UPC #
083771871178
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/2"
Brush Dia.
6"
Drill Bit Size
#13

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Item
Coarse Wire Wheel Brush,6",1/2" Arbor
Measurement System
Wire

Description

Coarse Wire Wheel Brush,6 In.,1/2 In. Arbor, Drill Bit Size #13, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.