Zoro Homepage

Countersink, 1/2" Body Dia.

  • Mfr # 30072

  • Zoro # G5767155


product price: $6.39
/ea

Key Features

Countersink Angle
82 Degrees
Shank Dia.
1/4 in
Number of Flutes
5
Material - Machining
High Speed Steel
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30072
Zoro #
G5767155
UPC #
083771300722
Country of Origin
China

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Body Dia. (In.)
1/2
Sizes Included
1/2"
Shank Length
3 in
Overall Length (In.)
2"
Shank Length (In.)
3
Shank Dia. (In.)
1/4
Pilot Dia. (In.)
1/2
Pilot Dia.
1/2 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
5
Material - Machining
High Speed Steel
Finish
black oxide
Shank Type - Machining
Straight
Primary Material Application
Wood
Number of Pieces
1
Included Angle (Deg.)
82
Application
Machinable Metals, Wood and Plastic
Cutting Capacity
1/2"
Type
Countersink
Included Angle
82 Degrees
Cutting Capacity (In.)
1/2
Primary Material Application ISO Code
O, P
Material
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Flute Type
Helical

Description

Countersink, 82 Degrees , 1/2 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.