Zoro Homepage

Countersink, 3/8" Body Dia.

  • Mfr # 30353

  • Zoro # G5767100


product price: $7.45
/ea

Key Features

Countersink Angle
82 Degrees
Shank Dia.
1/4 in
Number of Flutes
5
Material - Machining
High Speed Steel
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30353
Zoro #
G5767100
UPC #
083771303532
Country of Origin
China

Dimensions

Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Dia. (In.)
1/4
Shank Length (In.)
3
Pilot Dia.
3/8 in
Shank Length
3 in
Sizes Included
3/8"
Body Dia. (In.)
3/8
Pilot Dia. (In.)
3/8
Overall Length (In.)
2"
Size - Decimal
3/8 in - 0.3750

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
5
Material - Machining
High Speed Steel
Finish
black oxide
Shank Type - Machining
Straight
Primary Material Application
Wood
Application
Machinable Metals, Wood and Plastic
Included Angle
82 Degrees
Measurement System
Fractional Inch
Type
Countersink
Material
High Speed Steel
Included Angle (Deg.)
82
Primary Material Application ISO Code
O, P
Cutting Capacity
3/8"
Number of Pieces
1
Cutting Capacity (In.)
3/8
Finish - Machining
Bright (Uncoated)
Flute Type
Helical

Description

Countersink, 82 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.